missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ FD Series Food Portioning Scale
A multi-use portioning scale designed for use in the food service industry
Brand: Ohaus™ 71170445
655.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
The OHAUS FD is a rugged, multi-use portioning scale designed for use in food service applications. Ideally suited for food portioning and checkweighing, the FD combines an easily cleaned design, fast display and high precision load cell. Designed for use in restaurants, bakeries, food manufacturing and other areas requiring fast operation and flexibility, the OHAUS FD scale offers durability and cleanliness in one economical design- All stainless steel construction
- High resolution weighing cells with advanced electronics provide resolution up to 30,000d
- NSF listed/certified to NSF/ANSI 169-2005 (formerly NSF C-2) and USDA-AMS accepted to NSF/3-A 14159-1, supports HACCP compliance
- Check Weighing mode with 3 LED indicator and audible alarm
- Bright backlit LCD display
- Stable weight display within 2 seconds
- Multiple weighing units including percent weighing, lb, decimal and fractional oz, kg, g, and lb:oz
- 120-hour internal rechargeable battery or AC power
- Industry leading warranty and support

Specifications
120 Hr. | |
User-selectable external span or linearity calibration | |
Stainless Steel housing and platform, up-front level indicator | |
5-digit, 7-segment Backlit Blue LCD | |
4 button membrane switch | |
FD15 | |
<2 sec. | |
FD Series Food Portioning Scale | |
300 mm | |
71 mm | |
9 VDC 0.5 A AC Wall Adapter, 100/120 VAC 50/60 Hz | |
50/60 Hz |
Internal rechargeable sealed lead-acid battery | |
NSF, HACCP | |
15 kg | |
1 g | |
±2 g | |
IP43 | |
-10°C to +40°C | |
Pound, decimal ounce, 3/4, 1/2 and 1/4 fractional ounce, gram, kilogram, combined lb:oz display (either decimal or fractional ounces) | |
223 mm | |
3.6 kg | |
9/100 to 120 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction