missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ FD Series Food Portioning Scale
A multi-use portioning scale designed for use in the food service industry
£637.00 - £679.00
Specifications
Battery Life | 120 Hr. |
---|---|
Battery Type | Internal rechargeable sealed lead-acid battery |
Calibration | User-selectable external span or linearity calibration |
Certifications/Compliance | NSF, HACCP |
Construction | Stainless Steel housing and platform, up-front level indicator |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
11870152
|
Ohaus™
71170445 |
FD15 |
£679.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11860152
|
Ohaus™
71170444 |
FD6 |
£637.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
The OHAUS FD is a rugged, multi-use portioning scale designed for use in food service applications. Ideally suited for food portioning and checkweighing, the FD combines an easily cleaned design, fast display and high precision load cell. Designed for use in restaurants, bakeries, food manufacturing and other areas requiring fast operation and flexibility, the OHAUS FD scale offers durability and cleanliness in one economical design.Specifications
120 Hr. | |
User-selectable external span or linearity calibration | |
Stainless Steel housing and platform, up-front level indicator | |
4 button membrane switch | |
<2 sec. | |
FD Series Food Portioning Scale | |
300 mm | |
71 mm | |
9 VDC 0.5 A AC Wall Adapter, 100/120 VAC 50/60 Hz | |
50/60 Hz |
Internal rechargeable sealed lead-acid battery | |
NSF, HACCP | |
5-digit, 7-segment Backlit Blue LCD | |
IP43 | |
-10°C to +40°C | |
Pound, decimal ounce, 3/4, 1/2 and 1/4 fractional ounce, gram, kilogram, combined lb:oz display (either decimal or fractional ounces) | |
223 mm | |
3.6 kg | |
9/100 to 120 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title