Learn More
Fisherbrand™ Female Luer with 5/32 in. ID Barb - Natural Kynar - QC
Superior single barb technology that provides a leak-proof seal. Ideal with flexible tubing. Precision engineered for smooth positive sealing. This standard luer is ISO 80369-7 compliant.
Brand: Fisherbrand™
Additional Details : Weight : 1.00000kg
Description
- Single & Multi Use Applications
- PVC-Free
- ISO 80369-7 Compliant
- Superior Single Barb Design
- USP Class VI Compliant
- USP 661, USP81, USP 88
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Luer | |
Class 7 Cleanroom Manufactured | |
Tubing connections; Medical device input/output ports; Drug and fluid transfer lines | |
Out of direct sunlight, >20°F <100°F |
Compliance Certificates Available | |
Kynar PVDF | |
100 Pack | |
Natural |