missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Female MD-X Ramp System™ for Cushion Ease™ and SafetyStance™ Series
MD-X Ramp System™ is an extra wide attachable beveled safety ramp system for customized mat installations to avoid tripping. Compatible with the Notrax™ Cushion Ease™ and SafetyStance™ custom mats.
Brand: Notrax 552F0003BL
Additional Details : Weight : 2.40000kg
Description
- The 552 MD Extended Safety Ramp System™ Nitrile heavy duty bevels are compatible with both the CushionEase™ and SafetyStance™ Custom range
- These bevels are 15 cm wide and 91 cm long and have been designed to provide easier access on and off the mat for things such as carts or trolleys
- Their 100% nitrile rubber compound also ensures that these bevels are resistant to most oils making them perfect for heavier duty applications
- It is available in black and yellow, which comply with OSHA code 1910-144
Specifications
36 in. | |
Industrial and Commercial Matting | |
15 cm |
Black | |
Nitrile Rubber | |
91 cm |