missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Female Threaded Straight Coupling
Feature rolled threads for improved strength. Use threaded fittings with our rigid tubing for your high-pressure applications
£71.10 - £98.10
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Stainless Steel |
Min. Operating Temperature (English) | -65°F |
Min. Operating Temperature (Metric) | -53°C |
Maximum Pressure | 7500 psi |
Product Code | Brand | Port Size | Overall Length (English) | Overall Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Overall Length (English) | Overall Length (Metric) | Price | Quantity & Availability | ||||
11815493
|
Masterflex™
31410-02 |
3/8 in. | 1 5/16 in. | 33 mm |
£71.10
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
11825493
|
Masterflex™
31410-03 |
1/2 in. | 1 9/16 in. | 39 mm |
£98.10
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
Description
- Very good chemical resistance.
- Rated to 7500psi at 77°F (25°C).
- Usable from -65 to +550°F (-53 to +289°C).
- Threaded fittings are sturdy and designed for permanent installation.
- We offer threaded couplings and reducers, elbows and nipples, reducers and bushings, bushings, tees and plugs, and bulkhead and manifolds.
- Available in a variety of sizes and materials.
Specifications
Autoclavable | |
-65°F | |
7500 psi | |
289°C |
Stainless Steel | |
-53°C | |
550°F | |
Female Threaded Straight Coupling |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Female Threaded Straight Coupling