missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fenticonazole nitrate, Thermo Scientific™
Click to view available options
Quantity:
250 mg
1 g
Specifications
Packaging | Glass Bottle |
Quantity | 250 mg |
Color | White |
Certificate of Analysis | Available |
Merck Index | 13-4033 |
Melting Point | 133°C to 137°C |
Physical Form | Crystalline Powder |
Chemical Name or Material | Fenticonazole nitrate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'