missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Thermocouple Wire, Type T, 24-Gauge

Product Code. 11796428 Shop All Cole-Parmer Products
Click to view available options
Certifications/Compliance:
ANSI
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11796428

Brand: Digi-Sense 0854113

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Make your own extension cables Type T, 24-Gauge Thermocouple Wire.

  • Wire comes in 24-gauge size, ideal for fabricating your own probes or extension cables.
  • Meets ANSI and ASTM standards.
  • Choose from wire with polyvinyl chloride (PVC), fluorinated ethylene propylene resin (FEP/FEP), fiberglass, high-temperature fiberglass, or ceramic fiber outer/inner insulation.
  • These cables are also available in 100 ft. or 1000 ft. lengths for any application.

Specifications

Certifications/Compliance ANSI
Temperature (Metric) -73°C to +900°C
Type Thermocouple Wire
Insulation FEP
Temperature (English) -99.4°F to +1652°F
Length (English) 100 ft.
Length (Metric) 30 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.