missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ FEP Tubing

Product Code. p-7161081
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
3.2 mm
8.0 mm
Thickness (Metric):
0.4 mm
0.8 mm
Unit Size:
7.5m
This item is not returnable. View return policy

Product Code. 15418712

Brand: Masterflex™ 0640660

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent tubing for the transfer of extreme temperature or highly corrosive materials.

  • Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications.
  • Excellent for the transfer of extreme temperature or highly corrosive materials.
  • Good for high-purity work.
  • Chemically inert.
  • Nontoxic.
  • Heat-resistant.
  • Low coefficient of friction.
  • Doesn't deteriorate with age.
  • Tough, but bends even at low temperatures.

Specifications

Certifications/Compliance European Pharmacopoeia;Non-DEHP;NSF-51;ADCF;FDA;Non-Phthalate;USP;3A;NSF-61
Autoclavable Autoclavable
Diameter (Metric) Inner 0.8 mm
Material FEP
Diameter (Metric) Outer 1.6 mm
Overall Length (Metric) 7.6 m
Thickness (Metric) 0.4 mm
Min. Operating Temperature (Metric) -270°C
Sterilization Method Autoclave, ETO, or dry heat
Color Translucent
Maximum Pressure 500 psi
Max. Operating Temperature (Metric) 204°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.