missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IDEX Health & Science, LLC FEP Tubing
Constructed with Teflon™ FEP Resin, excellent for use with general low pressure applications
£220.00 - £271.00
Specifications
Type | Tubing |
---|---|
Autoclavable | No |
Color | Natural |
Material | FEP |
Maximum Pressure | 500 psi (34 bar) |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
13023223
|
IDEX Health & Science, LLC
02015-17 |
2 mm |
£220.00
Each |
In Stock
Log in to see stock. |
|||||
13059862
|
IDEX Health & Science, LLC
02014-79 |
3.2 mm |
£271.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
Constructed with Teflon™ FEP Resin, this tubing is excellent for use with general low pressure applications. Our FEP tubing is held to extremely tight tolerances and has a lower gas permeability. It is offered in a variety of color tinted options that are translucent, making it easy to identify transfer lines and watch fluids flow. A simple color coding system also allows for quick detection of tubing thru-hole size.
- FEP Tubing
- Natural Color
- Constructed with Teflon™ FEP Resin
- Excellent for use with general low pressure applications
- Held to extremely tight tolerances
- Low gas permeability
Specifications
Tubing | |
Natural | |
500 psi (34 bar) |
No | |
FEP |