Learn More
Thermo Scientific™ Sodium Acetate Solution (3 M), pH 5.2
Precipitate DNA and RNA with this 0.22μm membrane-filtered, sterile, nuclease-free solution of sodium acetate.
Brand: Thermo Scientific™ R1181
15.10 GBP valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
3 M Sodium Acetate Solution, pH 5.2 is a 0.22 μm membrane filtered, sterile, nuclease-free solution of sodium acetate. This solution is routinely used in DNA and RNA precipitation.
Routinely used in DNA and RNA precipitation.Recommended for:
DNA precipitation; RNA precipitation.
Specifications
Sodium Acetate | |
Sodium Acetate Solution | |
5 x 1 mL | |
Liquid |
For Research Use Only. Not for use in diagnostic procedures.