Learn More
Thermo Scientific™ DNA Loading Dye & SDS Solution (6X)
Perform agarose gel analysis of DNA samples that contain high amounts of DNA binding proteins with this DNA loading dye containing SDS.
Brand: Thermo Scientific™ R1151
Code : 88
Additional Details : Weight : 1.51950kg
Description
6X DNA Loading Dye & SDS Solution is recommended for agarose gel analysis of DNA samples that contain high amounts of DNA binding proteins. The presence of SDS eliminates DNA-protein interactions and prevents gel-shifts. The high concentration of EDTA protects DNA from degradation by metal-dependent nucleases.
Highlights
- 1% SDS eliminates DNA-protein interactions, prevents appearance of additional bands due to annealing of DNA molecules with cohesive ends
- 100 mM EDTA inhibits metal-dependent nucleases
Specifications
6X | |
Bromophenol Blue, Xylene Cyanol FF (XCFF) | |
5 x 1 mL |
Acrylamide Gels, Agarose Gels | |
DNA Loading Dye & SDS Solution |
For Research Use Only. Not for use in diagnostic procedures.