Learn More
Thermo Scientific™ TriTrack DNA Loading Dye (6X)
Prepare DNA markers and samples for loading on agarose or polyacrylamide gels with Thermo Scientific™ 6X TriTrack DNA Loading Dye.
Brand: Thermo Scientific™ R1161
35.33 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 88
Additional Details : Weight : 1.51950kg
Description
6X TriTrack DNA Loading Dye is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels. It contains three different dyes (bromophenol blue, xylene cyanol FF or orange G) for visual tracking of DNA migration during electrophoresis. The presence of glycerol ensures that the DNA in the ladder and sample forms a layer at the bottom of the well. The EDTA included in the solutions binds divalent metal ions and inhibits metal-dependent nucleases.
6X TriTrack DNA Loading Dye is used for conventional DNA electrophoresis.
Highlights
- Three-color tracking of DNA migration during DNA electrophoresis
- No DNA masking during gel exposure to UV light
- EDTA binds divalent metal ions and inhibits metal dependent nucleases
Specifications
6X | |
Bromophenol Blue, Orange G, Xylene Cyanol FF (XCFF) | |
5 x 1 mL |
Acrylamide Gels, Agarose Gels | |
DNA Loading Dye |
For Research Use Only. Not for use in diagnostic procedures.