Learn More
Thermo Scientific™ dGTP Solution (100 mM)
Thermo Scientific dGTP (2'-deoxyguanosine 5'-triphosphate) is highly stable nucleotide, supplied as 100 mM aqueous solution titrated to pH 7.3-7.5 with NaOH.
Brand: Thermo Scientific™ R0161
34.65 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 88
Additional Details : Weight : 1.51950kg
Description
Thermo Scientific dGTP (2'-deoxyguanosine 5'-triphosphate) is highly stable nucleotide, supplied as 100 mM aqueous solution titrated to pH 7.3-7.5 with NaOH. The nucleotide has greater than 99% purity and is free of nuclease activities and human and E. coli DNA. It is designed for many different molecular biology applications.
Features
• Greater than 99% purity confirmed by HPLC
• Free of human and E. coli DNA
• Highly stable
Applications
• Long range PCR (40 kb)
• cDNA synthesis and RT-PCR
• PCR, qPCR
• Standard PCR
• High fidelity PCR
• DNA labeling and sequencing
Specifications
dGTP Solution, 100 mM (0.25 mL) Store at –20°C. |
|
Unlabeled | |
0.25 mL | |
Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR) |
Liquid | |
>99% | |
Dry Ice | |
100 mM |
For Research Use Only. Not for use in diagnostic procedures.