Learn More
Thermo Scientific™ dNTP Set, 100 mM Solutions
Thermo Scientific dNTP Set is a convenient set of 100 mM aqueous solutions of each of dATP, dCTP, dGTP and dTTP, supplied in separate vials.
£132.00 - £1304.00
Specifications
Form | Liquid |
---|---|
Label or Dye | Unlabeled |
Purity or Quality Grade | >99% |
Shipping Condition | Dry Ice |
For Use With (Application) | Standard PCR, High-fidelity PCR, Real Time PCR (qPCR) |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10520651
|
Thermo Scientific™
R0181 |
4 x 0.25 mL |
£132.00
Pack of 4 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10324860
|
Thermo Scientific™
R0182 |
4 x 1 mL |
£372.00
Pack of 4 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11843933
|
Thermo Scientific™
R0186 |
4 x 5 mL |
£1304.00
Pack of 4 |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Thermo Scientific dNTP Set is a convenient set of 100 mM aqueous solutions of each of dATP, dCTP, dGTP and dTTP, supplied in separate vials. These solutions of extremely stable nucleotides are titrated to pH 7.3-7.5 with NaOH. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. They are designed for many different molecular biology applications.
Features
• Purity confirmed by HPLC
• Free of human and E. coli DNA
Applications
For use in a wide variety of molecular biology applications, including:
• High fidelity and Long range PCR (40 kb)
• PCR, qPCR, RT-PCR, and cDNA synthesis
• RDA, MDA, LAMP-PCR
• DNA labeling and sequencing
Stablity
• Stable after multiple freeze-thaw cycles
• Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
• Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 min at 94°C, 3 min at 72°C)
Specifications
Liquid | |
>99% | |
Standard PCR, High-fidelity PCR, Real Time PCR (qPCR) |
Unlabeled | |
Dry Ice | |
100 mM |
For Research Use Only. Not for use in diagnostic procedures.