missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ GeneRuler 1 kb DNA Ladder
Shop All Thermo Scientific Products

Click to view available options
Kit Contents:
6X DNA Loading Dye, 10 x 1mL
6X DNA Loading Dye, 2 x 1mL
Unit Size:
Pack of 25
Pack of 5
Descrizione
GeneRuler 1kb DNA Ladder, range 250 to 10,000bp can be labeled radioactively with T4 Polynucleotide Kinase (seeProtocol).
The ladder is supplied with 6X DNA Loading Dye, and it can be used in DNA sizing and approximate quanitification applications.
The ladder is a mixture of chromatography-purified individual DNA fragments. GeneRuler 1kb DNA Ladder can be labeled radioactively with T4 Polynucleotide Kinase. The ladder is supplied with 6X DNA Loading Dye.
- Ideal for both DNA sizing and approximate quantification
- Sharp bands
- Bright reference bands (given in red)
- Supplied with loading dye for sample DNA
Specifica
Specifica
| Concentration | 6X |
| Gel Type | Agarose |
| Label or Dye | Xylene Cyanol FF, Bromophenol Blue, Orange G |
| Product Type | DNA Ladder |
| Ready to Load | No |
| Size Range | 250 to 10000 bp |
| Gel Compatibility | Agarose Gels |
| Green Features | Sustainable packaging |
| Kit Contents | 6X DNA Loading Dye, 2 x 1mL |
| Product Line | GeneRuler |
| Vedi altri risultati |
For Research Use Only. Not for use in diagnostic procedures.
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto