Learn More
Thermo Scientific™ GeneRuler 1 kb Plus DNA Ladder

Perform sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels.
Brand: Thermo Scientific™ SM1331
78.39 GBP valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
GeneRuler 1 kb Plus DNA Ladder 75 to 20,000 bp is recommended for sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels. The ladder is a mixture of chromatography-purified individual DNA fragments.
GeneRuler 1 kb Plus DNA Ladder can be labeled radioactively with T4 Polynucleotide Kinase.
The ladder is supplied with 6X DNA Loading Dye for sample DNA.
The ladder is a mixture of chromatography-purified individual DNA fragments. GeneRuler 1kb Plus DNA Ladder can be labeled radioactively with T4 Polynucleotide Kinase. The ladder is supplied with 6X DNA Loading Dye for sample DNA.- Ideal for both DNA sizing and approximate quantification
- Sharp bands
- Bright reference bands (given in red)
- Supplied with loading dye for sample DNA

Specifications
6X | |
Xylene Cyanol FF, Bromophenol Blue, Orange G | |
No | |
Agarose Gels | |
6X DNA Loading Dye, 2 x 1mL | |
5 x 50 μg |
Agarose | |
DNA Ladder | |
75 to 20000 bp | |
Sustainable packaging | |
GeneRuler |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.