Learn More
Thermo Scientific™ GeneRuler DNA Ladder Mix
Thermo Scientific™ Fermentas GeneRuler DNA Ladder Mix is recommended for sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels.
Brand: Thermo Scientific™ SM0332
414.44 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 88
Additional Details : Weight : 2.44490kg
Description
Perform sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels with Thermo Scientific™ Fermentas GeneRuler™ DNA Ladder Mix.
The ladder is a mixture of chromatography-purified individual DNA fragments. GeneRuler DNA Ladder Mix can be labeled radioactively with T4 Polynucleotide Kinase. The ladder is supplied with 6X DNA Loading Dye.- Ideal for both DNA sizing and approximate quantification
- Sharp bands
- Bright reference bands (given in red)
- Supplied with loading dye for sample DNA
Specifications
6X | |
Xylene Cyanol FF, Bromophenol Blue, Orange G | |
No | |
Agarose Gels | |
6X DNA Loading Dye, 10 x 1mL |
Agarose | |
DNA Ladder Mix | |
100 to 1000 bp | |
Sustainable packaging | |
GeneRuler |
For Research Use Only. Not for use in diagnostic procedures.