Learn More
Thermo Scientific™ GeneRuler 1 kb Plus DNA Ladder, ready-to-use

Perform sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels.
£62.75 - £146.00
Specifications
Concentration | 6X |
---|---|
Gel Type | Agarose |
Label or Dye | Xylene Cyanol FF, Bromophenol Blue, Orange G |
Product Type | DNA Ladder |
Ready to Load | Yes |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10101240
![]() |
Thermo Scientific™
SM1333 |
500 Applications |
£146.00
Pack of 5 |
Estimated Shipment: 21-03-2025
Log in to see stock. |
|||||
10600301
![]() |
Thermo Scientific™
SM1334 |
50 μg |
£62.75
50µg |
In Stock
Log in to see stock. |
|||||
Description
GeneRuler 1kb Plus DNA Ladder, ready-to-use 75 to 20,000bp is recommended for sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels. The ladder is a mixture of chromatography-purified individual DNA fragments.
GeneRuler 1kb Plus DNA Ladder, ready-to-use, is premixed with 6X DNA Loading Dye for direct loading on gel.
The ladder is supplied with 6X DNA Loading Dye for sample DNA.
Highlights
- Ideal for both DNA sizing and approximate quantification
- Sharp bands
- Bright reference bands (given in red)
- Can be directly loaded and are stable at room temperature for 6months
- Supplied with loading dye for sample DNA
Specifications
6X | |
Xylene Cyanol FF, Bromophenol Blue, Orange G | |
Yes | |
Agarose Gels | |
GeneRuler |
Agarose | |
DNA Ladder | |
75 to 20000 bp | |
Sustainable packaging |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.