Learn More
Thermo Scientific™ MassRuler DNA Loading Dye (6X)
Prepare DNA markers and samples for loading on agarose or polyacrylamide gels with Thermo Scientific™ 6X MassRuler DNA Loading Dye.
Brand: Thermo Scientific™ R0621
26.70 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Description
6X MassRuler DNA Loading Dye is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels. It contains one dye (bromophenol blue) for visual tracking of DNA migration during electrophoresis. The presence of glycerol ensures that the DNA in the ladder and sample forms a layer at the bottom of the well. The EDTA included in the solutions binds divalent metal ions and inhibits metal-dependent nucleases.
6X MassRuler DNA Loading Dye is used for conventional DNA electrophoresis (see Recommendations for use).
Highlights
- One-color tracking of DNA migration during DNA electrophoresis
- No DNA masking during gel exposure to UV light
- EDTA binds divalent metal ions and inhibits metal dependent nucleases
Specifications
6X | |
Bromophenol Blue | |
MassRuler |
Acrylamide Gels, Agarose Gels | |
DNA Loading Dye | |
5 x 1 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.