missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ferrocene, high purity, 99+%, Thermo Scientific Chemicals
£24.02 - £90.35
Specifications
Melting Point | 173°C to 174°C |
---|---|
Boiling Point | 249°C |
Percent Purity | 99.5% |
Physical Form | Solid |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15423277
|
Thermo Scientific Alfa Aesar
B25007.18 |
50 g |
£24.02
50g |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15433277
|
Thermo Scientific Alfa Aesar
B25007.30 |
250 g |
£90.35
250g |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
173°C to 174°C | |
249°C | |
99.5% | |
Solid |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ferrocene, high purity, 99+%, Thermo Scientific Chemicals