missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Shimadzu 14A Split / Splitless FocusLiner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
£37.75 - £151.00
Specifications
Length (Metric) | 99 mm |
---|---|
Product Type Specs | Split/Splitless Focus Liner |
Diameter (Metric) Inner | 3.4 mm |
Diameter (Metric) Outer | 5 mm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12924001
|
Trajan™
092065 |
5/Pk. |
£151.00
Pack of 5 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
12934001
|
Trajan™
09206501 |
1 Ea. |
£37.75
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Shimazdu instruments
Specifications
99 mm | |
Split/Splitless Focus Liner | |
3.4 mm | |
5 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title