Learn More
Thermo Scientific™ Ferrules for Agilent™ Instruments
Ensure reliable connections for Agilent™ GC instruments with these Thermo Scientific™ Ferrules for Agilent Instruments.
Brand: Thermo Scientific™ 290VA191
59.37 GBP valid until 2024-07-31
Use promo code "21824" to get your promotional price.
Code : 16
Additional Details : Weight : 0.00900kg
Description
Use Thermo Scientific™ Ferrules for Agilent™ Instruments to ensure optimal performance of your Agilent GC instrument. They are available in two different materials of various dimension to accommodate a range of instruments and applications.
- Available in 100% graphite, 15% graphite/85% vespel and SilTite metal
- Ferrules for different types of injectors and detectors
Specifications
Agilent Injectors and Non-MS Detectors | |
0.1 to 0.25 mm | |
15% Graphite, 85% Vespel | |
Ferrule |