missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Ferrules for Thermo Scientific™ and Agilent™ Instruments

Product Code. 10672674 Shop All Thermo Scientific Products
Click to view available options
Material:
100% Graphite
15% Graphite, 85% Vespel
Diameter (Metric):
For 0.1 to 0.25 mm ID column
For 0.1 to 0.32 mm ID column
For 0.32 mm ID column
For 0.45 to 0.53 mm ID column
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10672674

Brand: Thermo Scientific™ 290GA140

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure reliable connections for Thermo Scientific™ TRACE™ 1300/1600 series and Agilent GC instruments with these Thermo Scientific™ Ferrules

Use Thermo Scientific™ Ferrules Instruments to ensure optimal performance of your Thermo Scientific and Agilent GC instrument. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications.

  • Available in 100% graphite ferrules, 15% graphite/85% vespel
  • Ferrules for different types of injectors and detectors

Ordering Information

Packaged in contaminant-free, individual blister packs.

TRUSTED_SUSTAINABILITY

Specifications

Type Ferrule
Diameter (Metric) For 0.45 to 0.53 mm ID column
For Use With (Equipment) SSL Injectors and Non-MS detectors of Thermo Scientific TRACE 1300/1600 series or Agilent GC instruments
Material 100% Graphite
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.