Learn More
Sperian™ Honeywell™ Premium Disposable Respirators
Highly comfortable and ergonomically designed single-use respirators with no restriction with regard to use. Sperian™ Honeywell™ Premium Disposable Respirators leverage the Willtech™ soft seal technology for an improved fit and exceptional comfort.
Brand: Sperian™ 1005608
Code : NEW
Additional Details : Weight : 0.25200kg
Description
- Shielded exhalation valve for improved protection and breathing comfort
- Hypoallergenic seal with absorption properties
- Preformed and colored nose bridge to save time
- Large internal volume to easily communicate and breathe
- No latex, no silicone, no PVC
- Protection and wearer acceptance guaranteed during periods of extended use
Specifications
Single-use | |
Medium | |
Yes | |
FFP1D | |
10/Pk. | |
Yes |
Filtering Half Mask for Single Use, Flat fold | |
Yes | |
PES knit, PU foam, PU film | |
Polypropylene-wrapped Galvanized wire | |
Fluid | |
12 g |