Learn More
Sperian™ Honeywell™ Premium Disposable Respirators
Highly comfortable and ergonomically designed single-use respirators with no restriction with regard to use. Sperian™ Honeywell™ Premium Disposable Respirators leverage the Willtech™ soft seal technology for an improved fit and exceptional comfort.
Brand: Sperian™ 1005582
6.45 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 0.31200kg
Description
- Shielded exhalation valve for improved protection and breathing comfort
- Hypoallergenic seal with absorption properties
- Preformed and colored nose bridge to save time
- Large internal volume to easily communicate and breathe
- No latex, no silicone, no PVC
- Protection and wearer acceptance guaranteed during periods of extended use
Specifications
Single-use | |
Yes | |
Yes | |
FFP1D | |
20/Pk. | |
15 g |
Filtering Half Mask for Single Use | |
Textile, construction, iron and steel industries, etc.. Protects against dusts, mists and fumes containing calcium carbonate, clay, kaolin, Cellulose, cotton, flour, ferrous Metals, vegetal and mineral oils, Metal working fluids. | |
PES knit, PU foam, PU film | |
Polypropylene-wrapped Galvanized wire | |
Yes |