missing translation for 'onlineSavingsMsg'
Learn More

FFP2 Disposable Respirator Face Mask

FFP2 Disposable respirator to protect against inhalation of droplets and particles. Available with head band and without exhalation valve.

Brand:  Medicom M52014-WH

12.39 GBP valid until 2025-05-18
Use promo code "24096" to get your promotional price.


Product Code. 17125302

  • £85.85 / Pack of 50
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Alert:

Compliance

This product complies with the essential requirements for health and safety as they are provided by the European Regulation (EU) 2016/425 for Personal Protective Equipment.


Description

Description

  • Tested and certified FFP2 disposable respirator
  • Without exhalation valve
  • Head bands enable a more secure, tighter and comfortable fit
  • Head bands make wearing glasses more comfortable and enable good compatibility with various eye protection products
Specifications

Specifications

CE Approved, EN 149:2001+A1:2009 FFP2 NR
Single-use
Face Piece: Polypropylene; Head Band: Synthetic Elastic; Nosepiece: Metal and Polypropylene
One Size
Bulk Packed
Flat-fold
FFP2 NR
Particulate Respirator with Double Head Bands
No
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
  • Multiple Manufacturers
    Use code 24096 to receive this promotion.
    Promo Code: 24096

    Expires2025-05-16

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 21/04/2025 and 16/05/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
FFP2 Disposable Respirator Face Mask > Bulk Packed

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.