Learn More
Sperian™ Honeywell™ FFP2 AV Respirator Half Mask with Valve
Protection and wearer acceptance guaranteed during periods of extended use. Sperian™ Honeywell™ FFP2 AV Respirator Half Mask with Valve provides an exceptional level of comfort and prevents irritation due to no latex allergy risk.
Brand: Sperian™ 1005600
69.70 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.36800kg
Description
- Rigid shell - shape maintained even in moist and heavy loading environments
- Designed to deal with a nuisance-level of acid vapours and superior odour removal capabilities
- Ultra-soft hypoallergenic Willtech™ flange seal with absorption properties and a tight sealing film
- Preformed and colored nose bridge to save time to perfectly adjust the mask and identify its protection level
- Large internal volume to easily communicate and breathe
- Shielded exhalation valve with an exclusive design for improved protection and better breathing comfort
- Twin elastic straps, ultra flexible and resistant, stapled outside of the filtering area to avoid risk of leakage
- No latex, no silicone, no PVC
Specifications
Single-use | |
Yes | |
Yes | |
FFP2D AV | |
20/Pk. | |
18 g |
Filtering Half Mask for Single Use | |
Aluminum smelting, Electronic, Glass industries, Electrolysis, Battery manufacture, Swimming pool maintenance | |
PES knit, PU foam, PU film | |
Polypropylene-wrapped Galvanized wire | |
Yes |