missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Fiber Optic Flexible Light Guide
Fiber Optic Flexible Light Guide in a black metal-PVC jacketing.
£175.00 - £419.00
Specifications
For Use With (Equipment) | Cold Light Source KL1600LED, KL2500LED or KL1500HAL |
---|---|
Material | Eco-friendly Puravis Glass Optical Fibers |
Product Code | Brand | Includes | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
15743012
|
SCHOTT AG Lighting and Imaging™
155103 |
Single Lightguide | 8 mm | 1 m |
£289.00
1 unit |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||
11736908
|
SCHOTT AG Lighting and Imaging™
155100 |
Single Lightguide | 5 mm | 1 m |
£175.00
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||
11810963
|
SCHOTT AG Lighting and Imaging™
155204 |
Double Lightguide | 4.5 mm | 1 m |
£310.00
Each |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||
15753012
|
SCHOTT AG Lighting and Imaging™
155104 |
Single Lightguide | 9 mm | 1 m |
£326.00
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||
15763012
|
SCHOTT AG Lighting and Imaging™
155205 |
Double Lightguide | 4.5 mm | 1.6 m |
£360.00
1 unit |
Estimated Shipment: 11-04-2025
Log in to see stock. |
||||
15773012
|
SCHOTT AG Lighting and Imaging™
155206 |
Triple Lightguide | 4.5 mm | 1 m |
£419.00
1 unit |
Estimated Shipment: 11-04-2025
Log in to see stock. |
||||
Description
SCHOTT Flexible Light Guides are highly bendable. In contrast to goosenecks, they allow a higher flexibility and need to be held.
- Light guide with eco-friendly Puravis fiber optics.
- Available in different lengths and diameters.
- Available with one, two or three branches.
- High white light transmission thanks to the use of SCHOTT PURAVIS™ fibers.
- High flexibility for different lighting, as well as remote illumination.
Specifications
Cold Light Source KL1600LED, KL2500LED or KL1500HAL | |
Eco-friendly Puravis Glass Optical Fibers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SCHOTT AG Lighting and Imaging™ Fiber Optic Flexible Light Guide