missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Fiber Optic Light Line
Fiber Optic Light Line with adjustable focusing optic.
£959.00 - £1340.00
Specifications
Type | Fiber Optic Lightline |
---|---|
Diameter (English) | 0.6 in. |
Diameter (Metric) | 15 mm |
For Use With (Equipment) | Cold Light Source KL1600LED, KL2500LED or KL1500HAL |
Length (English) | 3.3 ft. |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
11776718
|
SCHOTT AG Lighting and Imaging™
160110 |
Line Size: 100 x 0.6 mm |
£1025.00
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
10014590
|
SCHOTT AG Lighting and Imaging™
160100 |
Line Size: 50 x 1.2 mm |
£959.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
10636741
|
SCHOTT AG Lighting and Imaging™
160120 |
Line Size: 200 x 0.3 mm |
£1340.00
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
Description
- Light lines are Spot to line converters.
- Adjustable cylindrical lens to reduce the illumination angle up to 3 degrees.
- Housing made of rugged, black anodized aluminum.
- Mechanically stable configuration when combined with a separate articulated arm.
- Fiber bundle protected with flexible metal PVC sheathing over a length of 1000 mm.
- With eco-friendly Puravis fiber optics.
- Illumination for objectives with flat structures, i.e. imprint on checks.
- Creates uniform line illumination.
- Line Size = 50 x 1.2 mm (160100), 100 x 0.6 mm (160110) or 200 x 0.3 mm (160120).
- High intense illumination for examination of footprints.
- To use with cold light source KL1500HAL, KL1600LED or KL2500LED.
Specifications
Fiber Optic Lightline | |
15 mm | |
3.3 ft. | |
Eco-friendly Puravis Glass Optical Fibers |
0.6 in. | |
Cold Light Source KL1600LED, KL2500LED or KL1500HAL | |
1000 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SCHOTT AG Lighting and Imaging™ Fiber Optic Light Line