missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Fiberglass Insulated Type-K Thermocouple High-Temperature Wire Probes

Use this fiberglass insulated wire probe for high-temperature measurements. Cole-Parmer™ Fiberglass Insulated Type-K Thermocouple High-Temperature Wire Probes include straight insulated cable with no handle and feature ANSI color-coded mini connectors.

Brand:  Cole-Parmer™ 08467-24

Code : A0

Additional Details : Weight : 0.05000kg

Product Code. 11831280

  • £36.30 / Each
Estimated Shipment: 10-09-2024
to see stock.
Add to basket

Description

Description

  • High-Temperature Fiberglass Insulated Wire
  • Response Time: 0.75 seconds or greater
  • Custom designs or changes to this product are available upon request
  • Fiberglass wire is not recommended for use in moist or wet environments
  • Exposed-junction probes are not recommended for use with aqueous solutions
  • Do not subject type J exposed-junction probes to moisture as they will rust
Specifications

Specifications

704°C
-150°C
-150°C to +704°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers