missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fiberglass-Reinforced Nylon Miniature Locking System for Circuit Breakers
A safe and effective method for locking out European Circuit Breakers.
£17.00 - £93.85
Specifications
Product Type | Miniature Locking System for Circuit Breakers |
---|---|
Color | Red/Black |
Material | Fiberglass-reinforced Nylon |
Product Code | Brand | Description | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Quantity | Price | Quantity & Availability | ||||
15603517
|
Brady™
090848 |
Miniature Circuit Breaker Lockouts - Pin-In Standard | 6 Pk. |
£93.85
Pack of 6 |
Estimated Shipment: 13-09-2024
Log in to see stock. |
||||
11751945
|
Brady™
090844 |
Miniature Circuit Breaker Lockouts - Pin-Out Standard | 1 Ea. |
£17.00
Each |
In Stock
Log in to see stock. |
||||
15693507
|
Brady™
090845 |
Miniature Circuit Breaker Lockouts - Pin-Out Standard | 6 Pk. |
£93.85
Pack of 6 |
In Stock
Log in to see stock. |
||||
11701356
|
Brady™
090845 |
Miniature Circuit Breaker Lockouts - Pin-Out Standard | 6 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11711356
|
Brady™
090848 |
Miniature Circuit Breaker Lockouts - Pin-In Standard | 6 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Requires no tools to install
- Lockout easily installs with the aid of a push button
- Tie-bar style lockout has a thumb wheel for quick application
Specifications
Miniature Locking System for Circuit Breakers | |
Red/Black | |
Fiberglass-reinforced Nylon |