missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 9 x 30mm

Molded in a single, continuous piece. Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 9 x 30mm are highly resistant to heat and chemical attack.
£15.40 - £19.25
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Tubes (15 to 50 mL), Tubes (30 mm) |
Material | Fiberglass-reinforced POM |
Positions | 9 |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
15330430
![]() |
Fisherbrand™
HS27505A |
White |
£15.40
Each |
In Stock
Log in to see stock. ![]() |
||||||
15340430
![]() |
Fisherbrand™
HS27505C |
Green |
£19.25
Each |
In Stock
Log in to see stock. ![]() |
||||||
15360430
![]() |
Fisherbrand™
HS27505D |
Magenta |
£19.25
Each |
In Stock
Log in to see stock. ![]() |
||||||
12317629
![]() |
Fisherbrand™
HS27505B |
Blue |
£19.25
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Tubes (15 to 50 mL), Tubes (30 mm) | |
9 | |
15 to 50mL test tubes | |
110 x 110 x 85mm | |
110 mm | |
30 mm |
Autoclavable | |
Fiberglass-reinforced POM | |
Teardrop-shaped Openings | |
1 | |
110 mm | |
85 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 9 x 30mm