Learn More
Thermo Scientific™ Fiberlite 1000mL Bottles
Description
Thermo Scientific™ 1000mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles are available for Thermo Scientific™ Sorvall™ LYNX Superspeed and Bios A Large-capacity centrifuges
Features
• PPCO & PC
• Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
• Certifications USP Class VI - Non-Cytotoxic
• Max speeds match rotors
• Ergonomic speed handle design allows much easier bottle handling and removal
Certifications
Certifications USP Class VI - Non-Cytotoxic

Specifications
Specifications
Capacity | 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.81 oz. |
Color | Clear |
Material | Polypropylene |
No. per Pack | Pack of 2 |
Product Line | Fiberlite |
Certifications/Compliance | USP Class VI Non-Cytotoxic |
Graduated | No |
Shape | Round |
Show More |
Documents
Scientific Resources
Brochures
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
875411 | Certificate of Compliance | 03/03/2025 | 010-1491 |
870856 | Certificate of Compliance | 03/03/2025 | 010-1491 |
878169 | Certificate of Compliance | 03/03/2025 | 010-1491 |
877593 | Certificate of Compliance | 03/03/2025 | 010-1491 |
877778 | Certificate of Compliance | 03/03/2025 | 010-1491 |
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.