missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fiberlite 250mL Bottle
Click to view available options
Description:
Fiberlite 250 mL bottle system, PC
Fiberlite 250 mL bottle system, PPCO
Description
Thermo Scientific™ 250mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottle will be available for Thermo Scientific™ Sorvall™ LYNX Superspeed and General Purpose Centrifuges.
Features
• PPCO & PC
• Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
• Certifications USP Class VI - Non-Cytotoxic
• Max speeds match rotors
• Ergonomic speed handle design allows much easier bottle handling and removal
Certifications
Certifications USP Class VI - Non-Cytotoxic
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 250 mL |
Description | Fiberlite 250 mL bottle system, PPCO |
Material | Polypropylene |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'