missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fiberlite 500mL Bottle
Click to view available options
Material:
Polycarbonate
Polypropylene
Description
Thermo Scientific™ 500mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottles will be available for Thermo Scientific™ Sorvall™ LYNX Superspeed
Features
• PPCO or PC
• Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
• Certifications USP Class VI - Non-Cytotoxic
• Max speeds match rotors
• Ergonomic speed handle design allows much easier bottle handling and removal
Certifications
Certifications USP Class VI - Non-Cytotoxic
Specifications
Specifications
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Color | Clear |
Material | Polypropylene |
Product Line | Fiberlite |
Volume (Metric) Brim | 500mL |
Certifications/Compliance | USP Class VI Non-Cytotoxic |
Graduated | No |
Shape | Round |
Product Type | Centrifuge Bottle |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction