missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite™ F15-8 x 50cy Fixed Angle Rotor
GREENER_CHOICE

Product Code. 10185704
Click to view available options
Max. Speed:
14,500 rpm
Max. RCF:
24,446 x g
For Use With (Equipment):
Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Multifuge X3/X3F, Multifuge X1 and SL 40F Centrifuges
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10185704

Brand: Thermo Scientific™ 75003663

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Pellet fractional samples with high RCF using this fixed angle rotor.

Pellet fractional samples with high RCF using the Thermo ScientificTM FiberliteTM F15-8 x 50cy Fixed-Angle Rotor.

Features:

Fiberlite Rotor:

  • Reduces run-times with higher G-forces achieved with lightweight carbon fiber rotors
  • Ensures structural integrity through corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Ordering Information:

Adapters are sold separately. O-ring Refresher Kit (021-085-077) is also available. Contact your sales representative for more information.

Compatible with:

Thermo Scientific Sorvall™ Legend™ X1, XT, Multifuge™ X1, X3, and Thermo Scientific Nalgene™ bottles and tubes

Recommended for:

Pelleting cells, bacteria, subcellular fractions, and small amounts of nucleic acids and viruses

Note:

†Performance may vary by centrifuge model.

TRUSTED_SUSTAINABILITY

Specifications

Description Fiberlite F15-8 x 50cy Fixed Angle Rotor for Thermo Scientific Sorvall Legend X1, Sorvall Legend XT
Type Fixed Angle Rotor
Capacity 8 x 50 mL
Max. RCF 24,446 x g
Max. Speed 14,500 rpm
Radius (Metric) 104 mm
K Factor 1381
Max. Tube Length 121 mm
Max. Tube Diameter 30 mm
For Use With (Equipment) Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Multifuge X3/X3F, Multifuge X1 and SL 40F Centrifuges
Angle 25°
Biocontainment Yes
Green Features Energy efficient, less waste
Show More Show Less
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis