missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite™ F21-8 x 50y Fixed-Angle Rotor
GREENER_CHOICE

Separate samples safely at maximal g-force using the fixed angle rotor with bioseal technology.

£9238.75

Specifications

Material Carbon Fiber Composite
Type Fixed Angle Rotor
Capacity 8 x 50 mL
Max. RCF 52,400 x g
Max. Speed 21,000 rpm
View More Specs

Products 1
Product Code Brand For Use With (Equipment) Capacity Max. Speed Max. RCF Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Capacity Max. Speed Max. RCF Price Quantity & Availability  
12141680
GREENER_CHOICE
View Documents
Thermo Scientific™
46923
Thermo Scientific™ Sorvall™ RC 6 Plus Centrifuge 8 x 50 mL 21,000 rpm 52,400 x g
£9238.75
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Safely separate samples at maximal g-force using the Thermo Scientific™ Fiberlite™ F21-8 x 50y Fixed-Angle Rotor with Bioseal technology.

Fiberlite Rotors:
  • Reduce run times with higher g-forces achieved with lightweight carbon fiber rotors
  • Ensure structural integrity with corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Compatible with:

Thermo Scientific Sorvall™ RC-6 Plus Series, Thermo Scientific™ Jouan KR22i centrifuge, Beckman™ J2 Series, Thermo Scientific Nalgene™ bottles and tubes

Recommended for:

Subcellular fractions, bacteria pelleting, lysate clarification, cell membranes, sucrose gradient isolation of mitochondria, endoplasmic reticulum and gradient separation of cells with Percoll, Ficoll, Optiprep or Nycodenz solutions.

Note:

Performance may vary by centrifuge model.

Specifications

Specifications

Carbon Fiber Composite
8 x 50 mL
21,000 rpm
33 mm
115 mm
9.9 lb. (4.49 kg)
16,299 x g
Fixed Angle Rotor
52,400 x g
106 mm
669
29 mm
34°
Yes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.