Learn More
Thermo Scientific™ Fiberlite F50L-24 x 1.5 for WX+ Ultraspeed Centrifuges
Achieve high maximum RCF and 14-place capacity with the Thermo Scientific™ Fiberlite™ F50L-24 x 1.5mL Fixed-Angle Rotor.
Brand: Thermo Scientific™ 096-247028
13633.11 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.
Description
Process samples with high maximum RCF and 24-place capacity using the Thermo Scientific™ Fiberlite™ F50L-24 x 1.5mL Fixed-Angle Rotor.
Fiberlite rotors:
- Reduce run-times with higher G-forces with our lightweight carbon fiber rotors
- Ensure structural integrity with corrosion- and fatigue-resistant design
- Backed by a 15-year warranty
Ordering information:
Tube adapters are sold separately, accommodating a variety of tubes varying in different capacities; available in packages of two. Contact your sales representative for more information.
Compatible with:
Thermo Scientific Sorvall™ WX, Sorvall Discovery™ SE Series and Beckman™ Optima L Series centrifuges, Nalgene™ bottles and tubes
Recommended for:
Small capacity density gradient centrifugation of sub cellular particles, nucleic acids and differential centrifugation of small particles.
Specifications
Fiberlite F50L-24 x 1.5 Fixed-Angle Rotor | |
Fixed Angle Rotor | |
280,000 x g | |
100 mm | |
33 | |
11 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
201,600 x g |
Carbon Fiber Composite | |
24 x 1.5 mL | |
50,000 rpm | |
72 mm | |
40 mm | |
11.5 lbs. (5.3 kg) | |
45° |