Learn More
Thermo Scientific™ Fiberlite F50L-8 x 39 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges

Operate theThermo Scientific™ Fiberlite™ F50L-8 x 39 Fixed-Angle Rotor at speeds up to 50,000RPM and a maximum force of 266,000 xg
Brand: Thermo Scientific™ 096-087051
20850.77 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.
Description
Operate theThermo Scientific™ Fiberlite™ F50L-8 x 39 Fixed-Angle Rotor at speeds up to 50,000RPM and a maximum force of 266,000 xg; a durable, carbon-fiber design optimizes performance over the lifespan of the rotor.
Fiberlite rotors:
- Reduce run-times with higher G-forces achieved with lightweight carbon fiber rotors
- Ensure structural integrity with corrosion- and fatigue-resistant design
- Backed by a 15-year warranty
Ordering information:
Tube adapters are sold separately, accommodating variety of tubes varying in different capacities; available in packages of two. Contact your sales representative for more information.
Compatible with:
Thermo Scientific Sorvall™ WX, Sorvall Discovery™ SE Series and Beckman™ Optima L Series centrifuges, Nalgene™ bottles and tubes
Recommended for:
Differential centrifugation of subcellular particles

Specifications
Fiberlite F50L-8 x 39 Fixed-Angle Rotor | |
Fixed Angle Rotor | |
266,000 x g | |
95.07 mm | |
80 | |
25 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
109,200 x g |
Carbon Fiber Composite | |
8 x 39 mL | |
50,000 rpm | |
43 mm | |
89 mm | |
18.5 lb. (8.3 kg) | |
23° |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
New Offer Save Now -
Multiple Manufacturers
Exclusive Promotion on Equipment and Instruments
Take advantage of our limited-time offer on top-quality equipment and instruments to elevate your research and laboratory capabilities.Promo Code: 24069Expires: 2025-06-30
Days
92Hours
23Minutes
4Seconds
20
Your input is important to us. Please complete this form to provide feedback related to the content on this product.