missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fiberlite™ H3-LV Large Volume Swinging Bucket Rotor
Conduct high-volume microplate processing with this large volume swinging bucket rotor.
£4640.00
Specifications
Type | Swinging Bucket Rotor |
---|---|
Capacity | 28 Standard or 8 Deepwell Plates |
Max. RCF | 1,840 x g |
Max. Speed | 3,600 rpm |
Angle | 90° |
Product Code | Brand | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
10004124
|
Thermo Scientific™
75003665 |
Thermo Scientific Sorvall Legend XT/XF, Multifuge X3/X3F and SL 40F Centrifuges | 28 Standard or 8 Deepwell Plates | 3,600 rpm | 1,840 x g |
£4640.00
Each |
Estimated Shipment: 25-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Conduct high-volume microplate processing with the Thermo Scientific™ Fiberlite™ H3-LV Large Volume Swinging Bucket Rotor.
Fiberlite rotors:- Lightweight carbon fiber rotors reduce run-times by achieving higher g-forces
- Corrosion-and fatigue-resistant design ensures structural integrity.
- Rotors are backed by a 15-year warranty and are compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions.
Recommended for:
Pelleting cells and cellular debris, protein precipitation, plasmid purification and collecting physiological fluids for diagnostic tests.
Note:
†Performance may vary by centrifuge model.
Specifications
Swinging Bucket Rotor | |
1,840 x g | |
90° |
28 Standard or 8 Deepwell Plates | |
3,600 rpm |