missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Fibronectin Bovine Protein, Plasma

Fibronectin Bovine Protein, Plasma

Brand:  Gibco™ 33010018

Product Code. 10042682

  • £142.00 / 1mg

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description

Description

Fibronectin is a large, cell surface and plasma protein that exhibits structural and adhesive properties in cell-associated fibrillar matrices. Fibronectin is one of the primary cell adhesion molecules. Bovine Plasma Fibronectin is purified from plasma by affinity chromatography on gelatin-Sepharose and further purified by ion exchange chromatography to remove glycosaminoglycans. Bovine Fibronectin is filtered (0,2μm) and supplied lyophilized.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Cell Culture
Fibronectin, Bovine Plasma
Store in freezer (-5 to -30°C).
Solid
Extracellular Matrix & Cell Adhesion, Stem Cell Research
1 mg
Cattle/Bovine
Approved for shipment at Room Temperature or on Wet or Dry Ice
Fibronectin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2614753 Certificate TypeCertificate of Analysis Date12/02/2025 Catalog Number33010018
Lot Number2478345 Certificate TypeCertificate of Analysis Date12/02/2025 Catalog Number33010018
Lot Number2912157 Certificate TypeCertificate of Analysis Date12/02/2025 Catalog Number33010018
Lot Number2740329 Certificate TypeCertificate of Analysis Date12/02/2025 Catalog Number33010018
Lot Number2498287 Certificate TypeCertificate of Analysis Date12/02/2025 Catalog Number33010018
Special Offers

Special Offers

  • Multiple Manufacturers
    Advance your proteomics research with essential tools
    Promo Code: 25977

    Expires2025-05-31

    Days

    58

    Hours

    22

    Minutes

    2

    Seconds

    53
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gibco™ Fibronectin Bovine Protein, Plasma > 1mg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.