missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Ficoll-Paque™ PLUS Media
Shop All Cytiva Products
Click to view available options
Quantity:
6 x 100 mL
6 x 500 mL
Unit Size:
Pack of 6
Description
- Ready-to-use sterile medium
- Density media optimized for the isolation of lymphocytes from peripheral blood using simple centrifuge-based protocol
- High yield
- Maintains viability and representative distribution of B and T lymphocytes
- Low levels of endotoxin (<0.12 EU/mL)
Specifications
Specifications
| Quantity | 6 x 100 mL |
| Content And Storage | 4–30°C |
| For Use With (Application) | Cell Isolation |
| Endotoxin Level | < 0.12 EU/mL |
| Color | Colorless to Slightly Yellow |
| Product Type | Centrifugation Media |
| Density | 1.078 g/mL |
| Sterility | Sterile |
| Form | Liquid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur