missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Ficoll-Paque™ PREMIUM, 1.078g/mL
For density gradient centrifugation preparations of mononuclear cells from peripheral blood, bone marrow and umbilical cord blood. Cytiva Life Sciences™ Ficoll-Paque™ PREMIUM is a range of sterile, ready-to-use density gradient media manufactured under a Quality Management System.
£202.00 - £631.00
Specifications
Content And Storage | 4–30°C |
---|---|
For Use With (Application) | Optimized for the isolation of mononuclear cells from human peripheral blood, bone marrow, and umbilical cord blood. |
Endotoxin Level | < 0.12 EU/mL |
Osmolality | 288-310 mOsm/kg |
Color | Colorless to Slightly Yellow |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11743219
|
Cytiva
17-5442-02 |
6 x 100 mL |
£202.00
Pack of 6 |
In Stock
Log in to see stock. |
|||||
11753219
|
Cytiva
17-5442-03 |
6 x 500 mL |
£631.00
Pack of 6 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
Description
- Manufactured under a Quality Management certified to ISO13485:2003
- Sterile and ready-to-use; stable for at least 3 years when stored correctly
- Low levels of endotoxin (<0.12 EU/mL) secured and tested
- Ficoll-Paque PREMIUM
- Optimized for the isolation of mononuclear cells from human peripheral blood, bone marrow, and umbilical cord blood.
- Ficoll-Paque PREMIUM 1.084
- Can be used for isolating a broad range of human mononuclear cells including those of a higher density and for separating blood cells from mice or rats.
- Ficoll-Paque PREMIUM 1.073
- Can be used when isolating lower-density human mononuclear cells (e.g., mesenchymal stromal cells or monocytes).
Order Info
Regulatory Support File (RSF) is available for Ficoll-Paque PREMIUM
Specifications
4–30°C | |
< 0.12 EU/mL | |
Colorless to Slightly Yellow | |
1.078 g/mL | |
Liquid |
Optimized for the isolation of mononuclear cells from human peripheral blood, bone marrow, and umbilical cord blood. | |
288-310 mOsm/kg | |
Centrifugation Media | |
Sterile |