Learn More
Mettler Toledo™ Filling Tube, 190 mm
Mettler Toledo Filling Tube, 190 mm is designed for use with Densito or DensitoPro.
Brand: Mettler Toledo™ 30330847
43.20 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- For use with Densito and DensitoPro

Specifications
Sampling Tube, 190 mm | |
Chinese, English (GB), English (US), French, German, Italian, Korean, Polish, Portuguese (BR), Russian, Spanish | |
Densito and DensitoPro Handheld Density Meters |
9 cm | |
Accessory | |
Use with Densito and DensitoPro Handheld Density Meters |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.