missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ Technology Filter Adaptor
Filter adaptor must be in placed when using the CleanSpace™ large case filter.
Brand: CleanSpace™ Technology PAF-0038
31.23 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 0.11070kg
Description
- Compatible with the CleanSpace™PAPR power units PAF-1034 and PAF-2034
- Suitable for all CleanSpace™large filters: PAF-1003
- Materials: Plastic casing, silicone seal and steel fasteners and stainless steel springs.
- Easy and quickly fitted and removed from the power unit
Specifications
AS/NZS1716: 2012, EN 12942 | |
Filter Adapter | |
PAF-0038 | |
180 x 110 x 80 mm |
Reusable | |
PAF-1034, PAF-1070 | |
Store at -10°C to +55°C | |
113 g |