missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Filter Funnel with Standard Joint
Filter Funnel with fused filter disc.
£74.10 - £87.50
Specifications
Capacity (Metric) | 5 mL |
---|---|
Material | Borosilicate Glass (3.3) |
Quantity | 2/Pk. |
Product Code | Brand | Pore Size | Diameter (Metric) Filter | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) Filter | Price | Quantity & Availability | ||||
16853096
|
ROBU VitraPOR™
47011 |
1 | 35 mm |
£74.10
Pack of 2 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
16893096
|
ROBU VitraPOR™
47020 |
0 | 39 mm |
£83.55
Pack of 2 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
16803106
|
ROBU VitraPOR™
47021 |
1 | 39 mm |
£83.55
Pack of 2 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
16863096
|
ROBU VitraPOR™
47012 |
2 | 35 mm |
£74.10
Pack of 2 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
16823106
|
ROBU VitraPOR™
47023 |
3 | 39 mm |
£83.55
Pack of 2 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
16813106
|
ROBU VitraPOR™
47022 |
2 | 39 mm |
£83.55
Pack of 2 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
16843096
|
ROBU VitraPOR™
47010 |
0 | 35 mm |
£87.10
Pack of 2 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
16833106
|
ROBU VitraPOR™
47024 |
4 | 39 mm |
£87.50
Pack of 2 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
16873096
|
ROBU VitraPOR™
47013 |
3 | 35 mm |
£74.10
Pack of 2 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
16883096
|
ROBU VitraPOR™
47014 |
4 | 35 mm |
£78.10
Pack of 2 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
Description
- With fused filter disc
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
5 mL | |
Borosilicate Glass (3.3) | |
2/Pk. |