missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Filter Holders
Use to vacuum filter liquids for bacteriological or particulate contamination analysis
£960.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Stainless Steel |
Sterility | Non-sterile |
Filtration Area | 9 cm2 |
Type | Laboratory Filter Holders or Cyclones |
Product Code | Brand | Diameter (Metric) Inside | Filtration Area | Height (Metric) | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Filtration Area | Height (Metric) | Volume (Metric) | Price | Quantity & Availability | ||
10330211
|
Merck
XF2014710 |
6.2 cm | 9 cm2 | 15.6 cm | 100 mL |
£960.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||
Description
Analytical Stainless Steel Filter HolderSpecifications
Not Autoclavable | |
Non-sterile | |
Laboratory Filter Holders or Cyclones |
Stainless Steel | |
9 cm2 |