Learn More
Draeger™ X-plore™ 1710 V Face Mask
A new generation of particle filtering face masks, the X-plore™ 1710 V offers effective protection against fine dust, as well as solid and liquid particles.
Brand: Draeger™ 3951081
12.01 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : S7
Additional Details : Weight : 0.02430kg
Description
- CoolSAFE™ filter material produced from high-performance filter media ideally combines low breathing resistance and high filter performance in one mask
- Flexible nose clip ensures a great fit in the most critical area
- Soft inner layer is not only hypoallergenic but also repels moisture thanks to its hydrophobic properties, keeping breathing resistance constantly low when used for longer periods of time
- VarioFLEX™ head harness constructed from a stable, elastic textile strap which is easy to don and doff while ensuring a comfortable fit
- Hygienic individual packaging in a sealed plastic bag
- All masks are flat-folded, saving space and making them easier to transport
- Activated carbon layer against nuisance odors
- Protection class FFP1 against solid and liquid particles, but not against carcinogenic and radioactive materials
Specifications
Filtering half mask X-plore 1710 V FFP1 NR D | |
10/Pk. |