Learn More
Erlab Filtration Boxes for Fire-Safety Cabinet Chemtrap
This filtration box for fire-safety cabinet Chemtrap Smart employs recirculating filtered air, which helps promote continuous ambient air.
Brand: Erlab AG016
Description
This filtration box for fire-safety cabinet Chemtrap Smart employs recirculating filtered air, which helps promote continuous ambient air.
- Safety Standards Filtration performances tested according to the AFNOR NF X 15-211:2009 standard : France - EN 1822: 1998 (HEPA H14) - EN 61010
- CE Marking
- Dimensions (mm): Open: 490/542 (depending on the type of connection) x D 520 x H 464 Closed: L490/542 x D 520 x H 326
- Air flow (m3/h / CFM) 60 m3/h / 35 CFM
- Voltage / Frequency 110-230 V / 50-60 Hz
- Power consumption: 20 W
- Metallic parts Anti-corrosion steel coated with 100% polyester
- Filtration module is made with injected polypropylene
- Carbon filtration for gases and vapors: AS : For organic vapors - BE+ : For organic and acid vapors F : For formaldehyde vapors - K : For ammonia vapors - Particulate filtration for powders HEPA H14 : 99.995 % filtration efficiency according EN1822 standard
- Detection sensor: Type A, for acids / Type F, for formaldehyde / Type S, for solvents
- Temperature / Relative Humidity sensor
- Optional molecode gas
- Male collar: 62 mm
- Adaptable connection sleeve and clamp: 50 to 100 mm / 2 to 4 in.
- Flexible connection tube: 1 m
- Communication interface: Simple communication by LED pulsation system: fan alarm, optional filter performance alarm
- eGuard: Interface for real-time remote control of safety parameters - PC compatible
- Network connection
Specifications
H402 | |
Filter |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.