missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Filtration Boxes for Fire Safety Cabinet Chemtrap H 402 Midcap

This filtration box for fire safety cabinet Chemtrap H402 Midcap employs recirculating filtered air, which helps promote continuous ambient air. This filtration box requires no ventilation connections and can be connected quickly and simply by attaching a hose to your safety cabinet. Compatible with many safety cabinets and captures harmful fumes produced by products stored in the cabinet.

Brand:  Erlab™ AG012

Product Code. 17971452

  • £993.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Air Flow: 60 m3/hr. (35 CFM)
  • Voltage/Frequency: 110.230 V, 50/60 Hz.
  • Power consumption: 20 W
  • Metallic parts made of anti-corrosion steel coated with 100% polyester
  • Filtration module is made with injected polypropylene
  • Optional molecode gas
  • Detection sensor: Type A for acids, Type F for formaldehyde, Type S for solvents
  • Carbon filtration for gases and vapors
  • AS: For organic vapors, BE+: For organic and acid vapors, F: For formaldehyde vapors, K: For ammonia vapors
  • Particulate filtration for powders HEPA H14: 99.995% filtration efficiency according EN1822 standard
  • Male collar: 62 mm
  • Adaptable connection sleeve and clamp diameter: 50 to 100 mm (2 to 4 in.)
  • Flexible connection tube: 1 m
Specifications

Specifications

CE, AFNOR NF X 15-211:2009, EN 1822: 1998, EN 61010
Chemtrap H 402 Midcap Fire Safety Cabinet
542 mm
Recirculating Air Filter System
520 mm
326 mm
Polyester
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.